Shop FIRESTIK

AMFM3-B 3 ft. -92Cm Am-Fm Receive Antennaenna - Black

  • Mfr # AMFM3-B
  • Zoro # G604029510

product price: 
$
42.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMFM3-B
Zoro #
G604029510
UPC #
818211124831
Country of Origin
United States

Description

  • Increased "Capture Area" for Better Reception.
  • Many Times the Surface Area Approximately 300'.
  • Good Bandwidth for those Fringe Areas.
  • 100 % American Made with American Materials.
  • Custom Blended Fiberglass for Ruggedness and Flexibility.
  • 3/8" X 24 Threaded Base.
  • Available in 3 or 4" Black.
  • Mount Type: 3/8 inch x 24.
  • Length: 36 Inches.
  • Frequency Range: 88-108MHz.
  • Frequency Range: 1-2MHz.
  • Frequency Type: AM/FM.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.