FG2648-W 2 ft. NO GROUND ANTENNA KIT- WHITE

  • Mfr # FG2648-W
  • Zoro # G304029599
product price: 
$
143.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG2648-W
Zoro #
G304029599
UPC #
716414310870
Country of Origin
United States

Description

  • Mount Type: 3 Way Mount.
  • Length: 28 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100 Watts.
  • Termination: 3/8" x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews