This item is Discontinued.

Firestik FireStik K74 2" x 2.5" x 3.1" Black No Hole Trunk Lip Mount K74

This item is Discontinued.

Firestik

FireStik K74 2" x 2.5" x 3.1" Black No Hole Trunk Lip Mount (Discontinued)

Mfr # K74
Zoro # G803985945
UPC # 716414200218
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K74
Zoro #
G803985945
UPC #
716414200218
Country of Origin
China

Description

The trunk lip bracket slides over trunk edge (normally between the trunk deck and the rear window). Two set screws are tightened from the underside to hold the bracket in place. No holes are required on the vehicle. The rearward side of the bracket has support feet with rubber bumpers to protect the vehicle finish. The mount comes complete with a K-4 antenna stud and the allen wrench to tighten the set screws. Recommended for antennas up to 3ft (92cm).
Physically, the mount is 2" (50mm)wide and 2.5" (63mm) deep. It stands 1" (25mm) above the vehicle surface without the stud mount, which will add of 2.1" (53mm) when in place. The gap between the movable and unmovable areas (trunk deck and vehicle body) needs to be about 0.100" (3mm) to accommodate the mount. Furthermore, the underside requires about 0.5" (13mm) to accommodate the bottom of the bracket with set screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.