This item is Discontinued.

Firestik Firestik KW2-B Original 2 ft. Antenna -Black KW2-B

This item is Discontinued.

Firestik

Firestik KW2-B Original 2 ft. Antenna -Black (Discontinued)

Mfr # KW2-B
Zoro # G904029531
UPC # 716414100006
Country of Origin China
Category TV Antennas
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KW2-B
Zoro #
G904029531
UPC #
716414100006
Country of Origin
China

Description

This is the Original Firestik design, and a proven performer since 1975. The "KW" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material.
Like all CB antennas, the "KW" antennas require fine-tuning (SWR) in their final mounting location. The loading coil on all "KW" antennas is easily accessable for precise SWR adjustments. All "KW" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
  • Mount Type: 3/8 inch x 24.
  • Length: 24 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.