This item is Discontinued.

Firestik Firestik KW3-B Original in. 3 ft. Antenna -Black KW3-B

This item is Discontinued.

Firestik

Firestik KW3-B Original in. 3 ft. Antenna -Black (Discontinued)

Mfr # KW3-B
Zoro # G604029664
UPC # 716414100037
Country of Origin China
Category TV Antennas
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KW3-B
Zoro #
G604029664
UPC #
716414100037
Country of Origin
China

Description

FireStik's original CB antenna. All CB antennas require fine tuning. Information on this can be found.
  • Mount Type: 3/8 inch x 24.
  • Length: 36 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 300 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews