Shop FIRESTIK
Create Account
K24A Plated Heavy Duty Side Mount
- Mfr # K24A
- Zoro # G203985934
product price:Â
$
41.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K24A
- Zoro #
- G203985934
- UPC #
- 716414200058
- Country of Origin
- China
Description
These mounts are similar to our popular 3-way mounts without the clamp. If you know that your installation will not require the clamping bracket supplied in the 3-way mounts, you can save a couple of dollars with these mounts.
All of these mounts are specifically used for mounting antennas to a flat vertical surface, such as the side of a van or motor home.
The brackets are made from cold rolled steel and are finished with chrome plating.
The K-24 is complete with FireStik's K-4 antenna stud with ring terminal connector.
The K-24A is complete with thier world famous K-4A antenna stud with screw on coax cable connector. These mounts are also available in stainless steel versions.
All mounts come complete with mounting hardware.
The actual size of the bracket is 2.25" (57mm) wide by 2.9" (74mm) high (4.2" (107mm) with stud).
They protrude outward from the vertical surface 1.9" (48mm).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.