This item is Discontinued.

Firestik K8R18 18 ft. with Pl259 & in.Fire-Ring in. Conn K8R18

This item is Discontinued.

Firestik

K8R18 18 ft. with Pl259 & in.Fire-Ring in. Conn (Discontinued)

Mfr # K8R18
Zoro # G103986543
UPC # 716414200584
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K8R18
Zoro #
G103986543
UPC #
716414200584
Country of Origin
China

Description

These cable assemblies are made from RG-58A/U, Fire-Flex coaxial cable, to be used on any single antenna installation. This includes CB, scanner, 2-meter, and 10 meter.
  • Stranded center conductor to maximize flexibility and prevent untimely breakage.
  • Shielding coverage that averages 95% to protect against RF leaks and interference.
  • Polyvinyl center insulation for ruggedness and longevity.
  • Performance that exceeds mil-spec requirements for 50 ohm RG-58A/U coax.
  • Heavy Duty connectors.
    The PL-259 has all soldered connections and a molded, weather-tight stress relief. This is the common connector required for the back of the transceiver. The mount end termination is FireStik's exclusive Fire-Ring. The other end is bare, for those of you who want to run it through the firewall. The PL259 connector and hardware is included, and it will require soldering.
    This termination is designed to fit any 1/2" (13mm) hole, and has a built-in nylon shoulder washer to keep it centered and short free.
    If you are wanting this, but do not want to solder your PL259 end, then use MU8R18, which has PL259 on one end, and ring connector on the other, already soldered.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.