Shop FIRESTIK
Create Account
KW2-R Original 2 ft. Antenna -Red
Mfr # KW2-R
Zoro # G504029672
product price:Â
$
53.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW2-R
- Zoro #
- G504029672
- UPC #
- 716414100013
- Country of Origin
- China
Description
This is the Original Firestik design, and a proven performer since 1975. The "KW" antennas are compatible with autos, trucks, vans, motorcycles and ATV's in a single antenna configuration when metallic ground plane is available. Or, they may be used in dual (co-phased) configuration on any vehicle made from any type of material.
Like all CB antennas, the "KW" antennas require fine-tuning (SWR) in their final mounting location. The loading coil on all "KW" antennas is easily accessable for precise SWR adjustments. All "KW" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
Mount Type: 3/8 inch x 24.
Length: 24 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Top.
Antenna Type: Fiberglass.
Power Rating: 100 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Like all CB antennas, the "KW" antennas require fine-tuning (SWR) in their final mounting location. The loading coil on all "KW" antennas is easily accessable for precise SWR adjustments. All "KW" antennas exceed the requirements of any CB radio, new or old. Aside from the hi-performance loading coil that maximizes the transmit/receive functions of your CB, these top-loaded antennas will also receive the NOAA emergency weather alert and national weather broadcasts for radios with those features.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov