This item is Discontinued.

Firestik KW4-R Original 4 ft. Antenna -Red KW4-R

This item is Discontinued.

Firestik

KW4-R Original 4 ft. Antenna -Red (Discontinued)

Mfr # KW4-R
Zoro # G904029623
UPC # 716414100075
Country of Origin China
Category TV Antennas
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW4-R
Zoro #
G904029623
UPC #
716414100075
Country of Origin
China

Description

FireStik's original CB antenna. All CB antennas require fine tuning.
  • Mount Type: 3/8 inch x 24.
  • Length: 48 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 400 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.