RBBR256 0.38 in. Rubber Grommet for 9 ft. Flags

  • Mfr # RBBR256
  • Zoro # G604063743
product price: 
$
22.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RBBR256
Zoro #
G604063743
UPC #
-
Country of Origin
United States

Description

Features
  • 0.38 in. Rubber Gromett for 9 ft. Flags
Specifications
  • Dimension: 6" H x 9" W x 11" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews