Shop FIRESTIK

RR4 42 in. Railroad Monitor Antennaenna

  • Mfr # RR4
  • Zoro # G304029476

product price: 
$
69.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR4
Zoro #
G304029476
UPC #
-
Country of Origin
United States

Description

  • Expanded scanning coverage from 157.5 to 163.5.
  • Used by emergency personnel as well as hobbyists.
  • Used on cars, campers, trucks, rvs, boats, motorcycles and more.
  • Wire wound fiberglass core.
  • 5/8 wave 6db gain 42.5".
  • Fits all FireStik mounts and accessories.
  • 5 Year manufacturer warranty on workmanship and defects.
  • BLACK RR-4B.
  • Mount Type: 3/8 inch x 24.
  • Length: 48 Inches.
  • Frequency Range: 158-164MHz.
  • Frequency Type: VHF.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 400 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.