Shop FIRESTIK
Create Account
SS204 Door-Hatch Edge Swivel Mount with K4 Stud
- Mfr # SS204
- Zoro # G703986349
product price:
$
51.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS204
- Zoro #
- G703986349
- UPC #
- 716414201086
- Country of Origin
- China
Description
These mounts are specifically designed for antenna installations up to 4' in length, on vehicles where other mounts might not work, offering a mount that can be affixed to a vertical inner door jamb such as rear or side door of a cargo van.
The mounting screws should be on the inner edge of the jamb so there are no visible holes in the vehicle body.
The bracket parts and mounting hardware is made of stainless steel - overall length is 4.2".
Bracket is 1 1/2" with a 2" reach for mounting inside the jamb.
Stud bracket(where the stud is sitting in the photo) will swivel a full 180°, 90° in either direction to allow mounting on left or right of vehicle.
Includes K-4T2 stud mount.
Fully compatible with coax cables terminated with ring terminal connectors or those with unprocessed ends(included).
Instructions for mounting options.
Two year manufacturer warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.