SS274 Adjustable Stainless Steel Hood - Trunk Channel Antenna Mount
- Mfr # SS274
- Zoro # G504029474
product price:Â
$
51.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS274
- Zoro #
- G504029474
- UPC #
- 716414201116
- Country of Origin
- United States
Description
These mounts were specifically designed for hood, trunk and hatchback applications. However, the versatility of these mounts allow you to mount it in many ways. Once you have it in your hand you will see the numerous possibilities.
All bracket parts are made of stainless steel. Since the mount is located on the inside channel of your hood, trunk or hatchback, there are no visible mounting holes. These mounts are fully adjustable to compensate for sloping angles such as those common on mini-van hoods and/or hatchback doors. Both mounts have a full 180 degrees of adjustment and may be mounted on either the left or right side of the vehicle. For use with antennas up to 4 feet in length.
The riser portion of the bracket will accommodate channels that are up to 2" (50mm) deep. Overall, the bracket is 4" (100mm) tall and 1.5" (38mm) wide. All mounting hardware (also stainless steel) is hidden inside the channel. These mounts come complete with the antenna mounting stud. Two models are available.
The SS-274 includes FireStik's K-4T2 antenna stud mount. Accordingly, it is fully compatible with coax cables that are terminated with ring terminal connections or those that are unprocessed at the mount end. In case of the later, we do supply all of the required ring terminals with this mount.
All bracket parts are made of stainless steel. Since the mount is located on the inside channel of your hood, trunk or hatchback, there are no visible mounting holes. These mounts are fully adjustable to compensate for sloping angles such as those common on mini-van hoods and/or hatchback doors. Both mounts have a full 180 degrees of adjustment and may be mounted on either the left or right side of the vehicle. For use with antennas up to 4 feet in length.
The riser portion of the bracket will accommodate channels that are up to 2" (50mm) deep. Overall, the bracket is 4" (100mm) tall and 1.5" (38mm) wide. All mounting hardware (also stainless steel) is hidden inside the channel. These mounts come complete with the antenna mounting stud. Two models are available.
The SS-274 includes FireStik's K-4T2 antenna stud mount. Accordingly, it is fully compatible with coax cables that are terminated with ring terminal connections or those that are unprocessed at the mount end. In case of the later, we do supply all of the required ring terminals with this mount.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.