2525 Helper Spring Kit; Ride - Rite
- Mfr # F36-2525
- Zoro # G804046393
product price:Â
$
852.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36-2525
- Zoro #
- G804046393
- UPC #
- 767555134177
- Country of Origin
- China
Description
Ride-RiteTM air helper springs mount between the frame and the suspension of light trucks, vans, and motor homes. The heavy duty convoluted air springs will handle all leveling needs with load carrying capacities between 3,200 to 5,000 Pounds per set.
Features- Level The Vehicle Front-To-Rear And Side-To-Side
- Adjustability 5 To 100 PSI
- Stabilize The Vehicle While Loaded
- Maximize Vehicles Load Carrying Capacity
- Everything Is Included For A Quick, Easy Installation. Brackets, Air Springs, Hardware, Air Line, And Separate Valves For Manual Inflation
- Weight: 43 lbs.
- Type: Air Spring
- Load Capacity : 3200 To 5000 Pounds
- Material: Rubber
- Mounting Type: Frame Mount
- Color: Black
- Pressure Range (PSI): 5 To 100 Pounds Per Square In.
- Fits for 2009-2014 Ford F-150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.