This item is Discontinued.

Firestone FIRESTONE 9284 Portable Air Compressor; 18 Ampere F36-9284

FIRESTONE 9284 Portable Air Compressor; 18 Ampere (Discontinued)

  • Mfr # F36-9284
  • Zoro # G904017552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36-9284
Zoro #
G904017552
UPC #
767555108734
Country of Origin
China

Description

Keeping your vehicle level and handling correctly is simple with Firestone’s Air-Rite air accessory systems.Standard Duty Compressor Systems Offer Dependable, Lasting Service For Moderate Use Applications Like Weekend Towing Or RV'ing

Features
  • Weight: 4 lbs.
  • Type: Portable
  • Maximum Pressure Rating (PSI): 130 Pounds Per Square Inch
  • Amperage: 18 Ampere
  • Air Flow Rating: 13 Seconds At 0 To 30 Pounds Per Square Inch, 30 Seconds At 0 To 60 Pounds Per Square Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.