This item is Discontinued.

This item is Discontinued.
FIRESTONE 9377 Portable Air Compressor; 11 Ampere (Discontinued)
Mfr #
F36-9377
Zoro #
G104017819
UPC # 767555139400
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36-9377
- Zoro #
- G104017819
- UPC #
- 767555139400
- Country of Origin
- China
Description
All Firestone compressors are direct drive compressors (No Oil Or Belts). This means the compressor can be mounted in any position without detriment to it. Compressors should be mounted in a clean air location.
Features- Compressor Can Be Mounted In Any Position Without Detriment To It
- Type: Portable
- Maximum Pressure Rating (PSI): 150 Pounds Per Square Inch
- Amperage: 11 Ampere
- Air Flow Rating: 17 Seconds At 0 To 30 Pounds Per Square In., 42 Seconds At 0 To 60 Pounds Per Square In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.