Shop FIREYE

UV Scanner, Lead Length 72 in, Electrical Connection Type Hardwired

  • Mfr # UV1A6
  • Zoro # G0115416

product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Input Voltage
560V AC
Product Type
Flame Sensor
Power Required
120V; 230V; 560V AC
Compatible with Brand
Fireye
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UV1A6
Zoro #
G0115416
UPC #
-
Country of Origin
United States
Fits Brand
FIREYE
Item
UV Scanner
Input Voltage
560V AC
Product Type
Flame Sensor
Power Required
120V; 230V; 560V AC
Compatible with Brand
Fireye
Compatible with Manufacturer Model Number
SC-101, SC-103
Power Source
560V AC
Flame Sensor Type
Hot Surface Ignition Flame Sensor
Compatible with Series
SC
For Fuel Type
Natural Gas
Standards
C-UL-US, CE Listed
Compatible Ignition System Type
Direct Spark Ignition
Electrical Connection Type
Hardwired
Application
Detecting Flames
Compatible Manufacturer Part Number
SC-101, SC-103
Compatible with Mfr. Model No.
SC-101, SC-103
For Use with Mfr Model Number
SC-101, SC-103
Compatible Manufacturer Model Number
SC-101, SC-103
For Use With Mfr. Model Number
SC-101, SC-103
Compatible with Manufacturer Model No.
SC-101, SC-103
Compatible Pump Manufacturer Part Number
SC-101, SC-103
Compatible Mfr. Model Number
SC-101, SC-103
For Manufacturer Part Number
SC-101, SC-103
Compatible with Mfr. Model Number
SC-101, SC-103
Power Source - TS Only
560V AC
Power Source - old
560V AC
Compatible Series
SC

Description

UV Scanner, Compatible Ignition System Type Direct Spark Ignition, Lead Length 72 in, Electrical Connection Type Hardwired, Compatible with Series SC, Compatible with Brand Fireye, Compatible with Manufacturer Model Number SC-101, SC-103, Product Type Flame Sensor, Power Required 120V; 230V; 560V AC, Power Source 560V AC, Sensor Cable Length 6 ft., For Fuel Type Natural Gas, Application Detecting Flames, Flame Sensor Type Hot Surface Ignition Flame Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.