This item is Discontinued.

This item is Discontinued.
Portable Generator, 10,000 W Rated, Electric Start (Discontinued)
Mfr #
P08008
Zoro #
G110026690
UPC # 840876180082
Country of Origin China
Category Portable & Inverter Generators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P08008
Zoro #
G110026690
UPC #
840876180082
Country of Origin
China
Details
Item
Portable Generator
Generator Rated Watts
10,000 W
CARB Compliant
Yes
Generator Voltage
120/240V AC
Material
Steel
Generator Starter Type
Electric
Description
The FIRMAN P08008 is our largest class of performance generators. With a whopping 10000 watts and 50A of power, the P08008 does anything you need. Our Max Pro Series 439cc engine runs cool and efficient thanks to its Phoenix Fat Head Block. Running at 74dB, this generator is remote/electric start and California/Canada emissions certified. Equiped with an 8 gallon fuel tank it runs for 12hrs and has a remote starting distance of 168ft. For the ultimate package, the P08008 includes an L5-30P to TT-30R adapter, 10 in. wheel kit, folding handle, and 4-in-1 data minder measuring Volts, Hertz, Hrs and a low oil indicator. The P08008 is packed with fun and power!Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.