This item is Discontinued.

This item is Discontinued.
Portable Generator, 10,000 W Rated, Electric Start (Discontinued)
Mfr #
T08071
Zoro #
G810026686
UPC # 840876180716
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T08071
- Zoro #
- G810026686
- UPC #
- 840876180716
- Country of Origin
- China
- Item
- Portable Generator
- Generator Rated Watts
- 10,000 W
- Generator Run Time @ 1/2 Load
- 12 hr
- CARB Compliant
- Yes
- Generator Starter Type
- Electric
- Generator Fuel Type
- Gasoline, Liquid Propane, Natural Gas
- Material
- Steel
- Generator Voltage
- 120/240V AC
Description
The FIRMAN Power Equipment 8000-Watt Tri-Fuel Portable Generator offers both 120V and 240V power. It's ideal for providing backup power during outages and for work on home projects. Tri-Fuel Technology allows the T08071 to run on gasoline, propane, and natural gas for the ultimate in fuel versatility and unlimited run time on Natural Gas. FIRMAN's T08071 Tri-Fuel generator starts at the push of a button using electric start. As backup every FIRMAN generator includes a recoil pull start. To ensure easy starting in cold climates our generators are tested down to -30 DegF -34 DegC and all the way up to 130 DegF 54 DegC. An included easy to read fuel gauge makes extended running simple. The T08071 includes an oil bottle containing the exact amount of oil 32 Ounces needed to bring the oil level up to H on the dipstick and a low oil shutoff sensor ensures reliable operation. Our automotive-style muffler provides quiet operation at 72dB which is just a little bit louder than a vacuum cleaner. The access panel is easy to read and puts all the switches, outlets, and breakers at your fingertips. Everything you need comes in the box including oil, funnel, operator's manual, spark plug wrench, quick start/stop guide. This generator comes complete with an LP regulator hose assembly complete with storage strap. With a full 8-gallon fuel tank the 439cc engine produces 10000 starting watts and 8000 running watts and will run for 12 hours at 50% load. When using a 20-pound propane tank it produces 9050 starting watts and 7250 running watts and will run for 6 hours at 50% load. Running on natural gas provides 6900 starting watts and 5500 running watts and will run indefinitely. The covered outlets keep out the elements and extend the life of the generator. Outlets include one 120V 20A GFCI household outlet 5-20R Duplex, a twist-lock 30A 120/240V L14-30R, a twist-lock 120V 30A L5-30R and an ultra-powerful 14-50R 120/240V 50A outlet. Ten-inch flat-free wheels and a long-arm folding handle provide easy one-handed portability.