Portable Generator, Gasoline, 9,300 W Rated, 11,600 W Surge, Electric, Recoil Start, 120/240V AC
- Mfr # P09301
- Zoro # G110026713
product price:Â
$
1,439.99
/ea
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Surge Watts
11,600 W
Rated Voltage
120V AC, 240V AC
Starter Type
Electric, Recoil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P09301
- Zoro #
- G110026713
- UPC #
- 840876193013
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 9,300 W
- Surge Watts
- 11,600 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 38.75/30/20
- Generator Run Time @ 1/2 Load
- 11 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
- Material
- Steel
Description
The FIRMAN Power Equipment 9300-Watt Portable Generator offers both 120V and 240V power. It's ideal for providing backup power during outages and for work on home projects. FIRMAN's P09301 generator starts at the push of a button using electric start or from up to 168 feet 51m away using the included key fob remote start. As backup every FIRMAN generator includes a recoil pull start. To ensure easy starting in cold climates our generators are tested down to -30 DegF -34 DegC and all the way up to 130 DegF 54 DegC. An included easy to read fuel gauge makes extended running simple. An oil bottle containing the exact amount of oil 32 Ounces and a low oil shutoff sensor ensure reliable operation. Our automotive-style muffler provides quiet operation at 81dB which is just slightly louder than a lawnmower. The access panel is easy to read and puts all the switches, outlets, and breakers at your fingertips. Everything you need comes in the box including remote, remote holder, oil, funnel, operator's manual, spark plug wrench and quick start/stop guide. With a full 9-gallon fuel tank the 459cc engine produces 11600 starting watts and 9300 running watts and will run for 11 hours at 50% load. The covered outlets keep out the elements and extend the life of the generator. Outlets include four 120V 20A GFCI household outlets 5-20R Duplex, a twist-lock 30A 120/240V L14-30R, a twist-lock 120V 30A L5-30R, a TT-30R 120V 30 amp RV ready outlet and an ultra-powerful 14-50R 120/240V 50A outlet. Eleven-inch flat-free wheels and a long-arm folding handle provide easy one-handed portability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.