This item is Discontinued.

This item is Discontinued.
Portable Generator, 1,500 W Rated, Recoil Start (Discontinued)
Mfr #
P01201
Zoro #
G910026708
UPC # 840876112014
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P01201
- Zoro #
- G910026708
- UPC #
- 840876112014
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 1,500 W
- CARB Compliant
- Yes
- Material
- Steel
- Generator Starter Type
- Recoil
- Generator Voltage
- 120V AC
Description
Perfect for camping, tailgating, or when you need power on the go. The P01201 is a 1500 watt lightweight generator weighing in at 61lbs. Our Max Pro Series 80cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. The P01201 is a recoil start system running at 62dB and has a 1.7gal tank that gives a generous 10hrs of run-time. This generator is California and Canada emissions certified. It's easy to keep an eye on your power consumption with standard Low Oil Shutoff Switch. The convenient top-mounted handle makes this generator an easy grab-and-go.Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.