This item is Discontinued.

Firman Portable Generator, 15,000 W Rated, Electric Start P12001

This item is Discontinued.

Firman

Portable Generator, 15,000 W Rated, Electric Start (Discontinued)

Mfr # P12001
Zoro # G710026694
UPC # 840876120019
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12001
Zoro #
G710026694
UPC #
840876120019
Country of Origin
China

Details

Item
Portable Generator
Generator Rated Watts
15,000 W
Generator Run Time @ 1/2 Load
11.5 hr
CARB Compliant
Yes
Material
Steel
Generator Voltage
120/240V AC
Generator Starter Type
Electric

Description

The FIRMAN Power Equipment 12000-Watt Portable Generator offers both 120V and 240V power. It's ideal for providing backup power during outages and for work on home projects. FIRMAN's P12001 generator starts at the push of a button using electric start. To ensure easy starting in cold climates our generators are tested down to -30 DegF -34 DegC and all the way up to 130 DegF 54 DegC. An included easy to read fuel gauge makes extended running simple. An oil bottle containing the exact amount of oil and a low oil shutoff sensor ensure reliable operation. Our automotive-style muffler provides quiet operation at 83dB which is just slightly louder than a lawnmower. The access panel is easy to read and puts all the switches, outlets, and breakers at your fingertips. Everything you need comes in the box including oil, funnel, operator's manual, spark plug wrench and quick start/stop guide. With a full 13.3-gallon fuel tank the 760cc engine produces 15000 starting watts and 12000 running watts and will run for 11.5 hours at 50% load. The covered outlets keep out the elements and extend the life of the generator. Outlets include four 120V 20A GFCI household outlets 5-20R Duplex, a twist-lock 30A 120/240V L14-30R, two twist-lock 120V 30A L5-30R, an ultra-powerful 14-50R 120/240V 50A and a lighter-style 12V outlet with battery charging cable. The included 12V float charger keeps the starting battery ready to go. 12-inch flat-free wheels and dual handles provide easy portability, and a lift hook makes it easy to hoist the generator into a truck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.