This item is Discontinued.

Firman Portable Inverter Generator, 3,650 W Rated, Electric Start WH03042

This item is Discontinued.

Firman

Portable Inverter Generator, 3,650 W Rated, Electric Start (Discontinued)

Mfr # WH03042
Zoro # G610026688
UPC # 840876130421
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH03042
Zoro #
G610026688
UPC #
840876130421
Country of Origin
China

Details

Item
Portable Inverter Generator
Generator Rated Watts
3,650 W
CARB Compliant
Yes
Generator Starter Type
Electric
Material
Steel
Generator Voltage
120V AC
Generator Fuel Type
Gasoline/Liquid Propane

Description

For the best of both worlds, the WH03042 is a 3300 watt 30A electric start RV ready generator that is California and Canada emissions certified. As a Whisper Hybrid Dual Fuel Series, the WH03042 runs at a quiet 58dB - well below National Park standards and can use either gasoline or propane. With a 1.8 gallon tank, this beauty will run for 9hrs. Our Max Pro Series 171cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. Easy access points are at the front including power, choke, and ECO mode. Enjoy clean, quiet power on the go with the WH03042.Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.