This item is Discontinued.

This item is Discontinued.
Portable Generator, 4,550 W Rated, Electric Start (Discontinued)
Mfr #
H03651
Zoro #
G710026724
UPC # 840876136515
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H03651
- Zoro #
- G710026724
- UPC #
- 840876136515
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 4,550 W
- CARB Compliant
- Yes
- Generator Voltage
- 120V AC
- Generator Starter Type
- Electric
- Material
- Steel
- Generator Fuel Type
- Gasoline/Liquid Propane
Description
The FIRMAN H03651 is an electric start dual fuel portablge generator featuring 4550 starting watts and 3650 running watts. Our Max Pro Series 208cc engine runs cool and efficient thanks to its Phoenix Fat Head Block. Running at 67 dB, the H03651 has a 5 gallon tank that supplies 14 hours of run time. It is certified for sale in California and Canada. All Hybrid Series run on gas or propane, providing the ultimate in fuel flexibility. The H03651 includes a 5.5ft propane hose and an 8 in. wheel-kit with folding handle. Easy information is at your fingertips with a 3-in-1 data minder measuring Hrs, Volts, and Hertz. Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.