This item is Discontinued.

This item is Discontinued.
Portable Generator, 4,550 W Rated, Recoil Start (Discontinued)
Mfr #
H03652
Zoro #
G610026718
UPC # 840876136522
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H03652
- Zoro #
- G610026718
- UPC #
- 840876136522
- Country of Origin
- China
- Item
- Portable Generator
- Generator Rated Watts
- 4,550 W
- CARB Compliant
- Yes
- Generator Voltage
- 120V AC
- Material
- Steel
- Generator Starter Type
- Recoil
- Generator Fuel Type
- Gasoline/Liquid Propane
Description
The FIRMAN H03652 is a recoil start dual fuel portablge generator featuring 4550 starting watts and 3650 running watts. Our Max Pro Series 208cc engine runs cool and efficient thanks to its Phoenix Fat Head Block. Running at 67 dB, the H03652 has a 5 gallon tank that supplies 14 hours of run time. It is certified for sale in California and Canada. All Hybrid Series run on gas or propane, providing the ultimate in fuel flexibility. The H03652 includes a 5.5ft propane hose and an 8 in. wheel-kit with folding handle. Easy information is at your fingertips with a 3-in-1 data minder measuring Hrs, Volts, and Hertz. Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.