This item is Discontinued.

This item is Discontinued.
Portable Generator, 3,650 W Rated, 120V AC (Discontinued)
Mfr #
P03609
Zoro #
G910026715
UPC # 840876136096
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P03609
- Zoro #
- G910026715
- UPC #
- 840876136096
- Country of Origin
- China
- Item
- Portable Generator
- Generator Rated Watts
- 3,650 W
- CARB Compliant
- No
- Generator Voltage
- 120V AC
- Material
- Steel
Description
The FIRMAN P03609 is part of one of our most popular series of powerful generators. Sporting a camo print design, this machine has 3650 watts running at 67dB and is Canada emissions certified with a recoil system. Our Max Pro Series 208cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. Equipped with a 5 gallon fuel tank, this generator will run for 14hrs. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, Hrs and low oil indicator. With RV ready plugs, camo print, and a tubular roll cage, the P03609 is ready for work, sport, and play. Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.