This item is Discontinued.

This item is Discontinued.
Portable Generator, Gasoline, 5,000 W Rated, 4,000 W Surge, Electric, Recoil Start, 120V AC, 30/20 A (Discontinued)
Mfr #
P04001
Zoro #
G510026726
UPC # 840876140017
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P04001
- Zoro #
- G510026726
- UPC #
- 840876140017
- Country of Origin
- China
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 5,000 W
- Surge Watts
- 4,000 W
- Rated Voltage
- 120V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 30/20
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
- Material
- Steel
Description
The FIRMAN P04001 is part of one of our most popular series of powerful generators. With 4000 watts running at 69dB, the P04001 is electric and remote start, has an 8 in. wheel kit, folding handle, and is California emissions certified. Our Max Pro Series 220cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. Equipped with a 5 gallon fuel tank, this generator will run for 14hrs. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, Hrs and low oil indicator. Convenience and power truly are wrapped up in one for the P04001. Need we say more? Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.