This item is Discontinued.

This item is Discontinued.
Portable Generator, 7,125 W Rated, 120/240V AC (Discontinued)
Mfr #
H05752
Zoro #
G010026714
UPC # 840876157527
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H05752
- Zoro #
- G010026714
- UPC #
- 840876157527
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 7,125 W
- CARB Compliant
- Yes
- Material
- Steel
- Generator Voltage
- 120/240V AC
Description
Delivering maximum versatility, the H05752 Hybrid Dual Fuel portable generator combines quality and performance. Best used for camping, backup power and work.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.