This item is Discontinued.

This item is Discontinued.
Portable Generator, 7,125 W Rated, Electric; Wireless Remote Start (Discontinued)
Mfr #
P05702
Zoro #
G910026685
UPC # 840876157022
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P05702
- Zoro #
- G910026685
- UPC #
- 840876157022
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 7,125 W
- CARB Compliant
- No
- Generator Starter Type
- Electric; Wireless Remote
- Generator Voltage
- 120/240V AC
- Material
- Steel
Description
The FIRMAN P05702 is a powerful 7125 watt 30A power generator. This beast is an electric and remote start generator. Our Max Pro Series 389cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. The P05702 runs at 72dB with an 8 gallon fuel tank provides up to 12hrs of run-time. For ultimate portability, the P05702 includes a 10 in. wheel-kit and high leverage folding handle. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, hrs and low oil indicator. With a durable roll cage frame design, the P05702 is built for work! Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.