This item is Discontinued.

This item is Discontinued.
Portable Generator, 9,400 W Rated, Electric Start (Discontinued)
Mfr #
H07552
Zoro #
G810026693
UPC # 840876175521
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H07552
- Zoro #
- G810026693
- UPC #
- 840876175521
- Country of Origin
- China
- Item
- Portable Generator
- Generator Rated Watts
- 9,400 W
- CARB Compliant
- Yes
- Generator Fuel Type
- Gasoline/Liquid Propane
- Material
- Steel
- Generator Voltage
- 120/240V AC
- Generator Starter Type
- Electric
Description
The FIRMAN H07552 is a 9400 watt 50A powerhouse. This is an electric start 74dB monster that will run for 12hrs on its 8 gallon fuel tank and is California emissions certified. Our Max Pro Series 439cc engine runs cool and efficient thanks to its Phoenix Fat Head Block. All Hybrid Series run on gas or propane, giving you flexibility. The H07552 has a 5.5ft propane hose for convenience using larger propane tanks and includes a 10 in. wheel-kit and folding handle. Easy information is at your fingertips with a 3-in-1 data minder measuring Hrs, Volts, and Hertz. Get any job done with the H07552!Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.