This item is Discontinued.
This item is Discontinued.
Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, Electric, Recoil Start (Discontinued)
Mfr #
W03082
Zoro #
G4101383
UPC # 840876130827
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W03082
- Zoro #
- G4101383
- UPC #
- 840876130827
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,000 W
- Surge Watts
- 3,300 W
- Rated Voltage
- 120V AC/12V DC/5V DC
- Starter Type
- Electric, Recoil
- Generator Amps
- 30/20/8.3/2.1
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
Description
ELECTRIC START GAS POWERED 3300/3000 WATT(WHISPER SERIES)EXTENDED RUN TIME INVERTER GENERATOR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov