This item is Discontinued.
This item is Discontinued.
Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Electric, Recoil Start (Discontinued)
Mfr #
W03382
Zoro #
G4102451
UPC # 840876133828
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W03382
- Zoro #
- G4102451
- UPC #
- 840876133828
- Country of Origin
- China
- Engine Brand
- Firman
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,300 W
- Surge Watts
- 3,650 W
- Rated Voltage
- 120V AC/12V DC
- Starter Type
- Electric, Recoil
- Generator Amps
- 30/20/8.3
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
Description
INVERTER 3650/3300W ELECTRIC START PARALLEL READY GAS PORTABLE GENERATOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.