This item is Discontinued.

Firman Portable Generator, 3,650 W Rated, 4,550 W Surge, 30 A/20 A A P03601

This item is Discontinued.

Firman

Portable Generator, 3,650 W Rated, 4,550 W Surge, 30 A/20 A A (Discontinued)

Mfr # P03601
Zoro # G803079538
UPC # 840876000000
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P03601
Zoro #
G803079538
UPC #
840876000000
Country of Origin
China

Details

Item
Portable Generator
Generator Rated Watts
3,650 W
Surge Watts
4,550 W
Generator Amps
30 A/20 A
Carbon Monoxide (CO) Sensor
No
CARB Compliant
No
Generator Voltage
120V AC
Generator Engine Brand
Firman
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.