This item is Discontinued.

This item is Discontinued.
Portable Generator, 8,350 W Rated, 120/240V AC (Discontinued)
Mfr #
P06701
Zoro #
G010026691
UPC # 840876167014
Country of Origin China
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P06701
- Zoro #
- G010026691
- UPC #
- 840876167014
- Country of Origin
- China
Details
- Item
- Portable Generator
- Generator Rated Watts
- 8,350 W
- CARB Compliant
- No
- Generator Voltage
- 120/240V AC
- Material
- Steel
Description
The FIRMAN P06701 is a powerful 8350 watt 30A power generator. Our Max Pro Series 389cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. The P06701 runs at 72dB with an 8 gallon fuel tank provides a whopping 12hrs of run-time. For ultimate portability, the P06701 includes a 10 in. wheel-kit and high leverage folding handle. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, hrs and low oil indicator. With a durable roll cage frame design, the P05701 is built for work! Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.