This item is Discontinued.

This item is Discontinued.
Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (Discontinued)
Specifications
Product Information
- MFR #
- P03602
- Zoro #
- G304118309
- UPC #
- 840876136027
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,650 W
- Surge Watts
- 4,550 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 30/20
- Generator Run Time @ 1/2 Load
- 14 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
Description
Firman Power Equipment P03602 3650-4550W Generator - Perform Longer & Stronger with Phoenix Fat Head Blocks & Firman PowerStream Alternators. Low oil shutdown and cast iron sleeve improve performance. High leverage single folding handle with grip for easy maneuverability and a quiet muffler with USDA FS certified spark arrester and mobility kit included. Volt Lock: Automatic Voltage Regulator VS series. 4-in-1 Data-Minder monitor Volts, Hz, Hours and low oil, Color coded control touch points and wheel kit.
Specifications- Dimension: 22.4" H x 22.7" W x 25.5" L
- Weight: 108.5 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.