Shop All Bandages
First Aid Only
Bandage, Beige, Fabric, Box, 3 In L
Mfr # 1-014
Zoro # G5017616
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Metal Detectable Not Metal Detectable
- Latex Content Latex Free
- Package Type Box
- Industry Type Healthcare
Product Information
- Brand First Aid Only
- MFR # 1-014
- Zoro # G5017616
- UPC # 738743010146
- Country of Origin China
- Category Bandages
Dimensions
Length | Assorted |
Width | Assorted |
Package Length | 4 in |
Bandage Length | 3 in |
Package Height | 2 1/4 in |
Package Width | 3/4 in |
Bandage Width | 1 in |
Details
Description
Adhesive Bandage, Product Type Fingertip/Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 9, Bandage Shape Fingertip, Knuckle, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 5201, 6100, 643090600, 90601, 90700, 90701
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- CALADRYL PINK 6Z (581690)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY Bandage, Beige, Plastic, PK80 (1-080)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- SAN JAMAR Strip Bandage Refill, PK3 (MKBR901)
- First Aid Only Bandages