Shop FIRST AID ONLY
See all product information
Create Account
Adhesive Bandage, Strip Bandages, 1 in Wide, 3 in Length, Fabric, Not Metal Detectable, PK100
- Mfr # G122
- Zoro # G3655382
product price:Â
$
4.29
/pk of 100, $0.04/ea
Key Features
Latex Content
Latex Free
Bandage Material
Fabric
Metal Detectable
Not Metal Detectable
Package Type
Box
Bandage Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G122
- Zoro #
- G3655382
- UPC #
- 092265071222
- Country of Origin
- China
Dimensions
- Bandage Length
- 3 in
- Package Width
- 1 5/8 in
- Package Height
- 4 3/8 in
- Bandage Width
- 1 in
- Package Length
- 3 7/8 in
Details
- Item
- Adhesive Bandage
- Latex Content
- Latex Free
- Bandage Material
- Fabric
- Metal Detectable
- Not Metal Detectable
- Package Type
- Box
- Bandage Color
- Beige
- Standards
- ANSI Z308.1-2015
- Unitized
- Unitized
- Sterility
- Sterile
- Bandage Shape
- Strip
- Compatible Manufacturer Part Number
- 90573, 90574, 90575, 90576, 90577
- Water Resistance
- Not Water Resistant
- Number of Bandages Included
- 100
- Product Type
- Strip Bandages
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 90573, 90574, 90575, 90576, 90577, Compatible Grainger Part Number 48ZE18, Package Length 3 7/8 in, Package Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.