First Aid Only
Bulk First Aid kit, Metal, 50 Person
Mfr # 90567
Zoro # G4448337
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (50) Plastic Bandages 1 in x 3 in, (2) First Aid Tape 1/2 in x 5 yd, (25) Triple Antibiotic Ointment Packets, (50) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (25) First Aid/Burn Cream Packets 0.9g, (2) Cold Compress 4 in x 5 in, (2) Sterile Eye Pads, (1) Eyewash 4 oz, (10) Hand Sanitizer Packets 0.9g, (8) Nitrile Gloves, (2) Conforming Gauze Roll 2 in, (1) Scissors, (8) Gauze Dressing Pads 3 in x 3 in, (4) Trauma Pads 5 in x 9 in, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Conforming Gauze Roll 4 in, (1) First Aid Guide, (1) Padded Splint 4 in x 24 in, (1) Tourniquet
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Explore More Products
- FIRST AID ONLY General Purpose First Aid Kit Refill, Paperboard, 1 Person 750011
- FIRST AID ONLY Refill f/SmartCompliance Gen Busns Cabinet, First Aid Burn Spray, 4oz 13-040
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People Metal Case FAO746004021
- FIRST AID ONLY First Aid Kit, 25 Person, 112 Pieces 25001
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box FAE-3040
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box G326
- FIRST AID ONLY 9 in. X 8-38/ in. X 2-1/2 in. 10 Person Bulk First Aid Kit 222-U
- FIRST AID ONLY BBP Treatment Pack 91169
- FIRST AID ONLY Wound Care Treatment Pack 91164
- HONEYWELL NORTH Forceps, Plastic, Pointed 031570K
- FIRST AID ONLY First Aid Kit, 50 People Served, 9" H 91328
- First Aid Only First Aid Kits