Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit, Plastic, 25 Person
Mfr # 220-O
Zoro # G1826067
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 3/4 in x 3 in Adhesive Plastic Bandages, (1) Knuckle, (5) Large Fingertip Fabric Bandages, (6) 3 in x 3 in Gauze Dressing Pads, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (10) Ibuprofen Tablets, (1) BZK Antiseptic Towelettes, (4) Triple Antibiotic Ointment Packs, (1) Burn Relief Packs, (1) 1/2 in x 10 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash 4 oz, (1) Exam Quality Gloves, (1) Nickel Plated Scissors 4-1/2 in, (1) 4 in Plastic Tweezers, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Travel
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 220-O
- Zoro # G1826067
- UPC # 92265220637
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 10 in |
Housing Height | 7 in |
Housing Depth | 10 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 25, Number of Components 85, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE Sunscreen, 8 oz, Bottle, 50 SPF (6351)
- SAFETY 1ST/DOREL Child Proofing Kit (HS267)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9301-25P)
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-CYO)
- First Aid Only First Aid Kits