First Aid Only
Bulk First Aid kit, Plastic, 25 Person
- Zoro #: G0251377
- Mfr #: 223
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Type: Kit
- Includes: (50) 3/4 in x 3 in Adhesive Plastic Bandages, (2) 1-1/2 in x 3 in Knuckle Fabric Bandages, (3) 1-3/4 in x 3 in Large Fingertip Fabric Bandages, (6) 2 in x 2 in Gauze Dressing Pads, (3) 2-Pks, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz, (2) Exam Quality Gloves, (1) Pair, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
- First Aid Kit Primary Application: General Purpose
- First Aid Kit Application: Industrial
- First Aid Kit ANSI Standards: ANSI Z308.1-2009
- Unitized: No
- Standards: Osha
- Case Material: Plastic
$27.07
Subtotal: $27.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FIRST AID ONLY Kit First Aid Cabinet W/Meds 1000-FAE-0103
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person 221-U/FAO
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box FAE-3000
- FIRST AID ONLY First Aid Kit Refill, 3" Conforming Gauze Roll, 1 Per Box FAE-5006
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box FAE-5002
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, Class A, 25 Ppl, 89 Pieces 90583
- FIRST AID ONLY RetroFit Grid, White, 228 components 91123-021
- FIRST AID ONLY Replacement Bottle for First Aid & Eye Wash Station PLS1567
- FIRST AID ONLY SmartCompliance Burn Spray, 4 oz Bottle FAE-1304
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person 9162-RC
- ERB SAFETY First Aid Kit, 2015 Unitized, Class A, Type I, II and III, Metal Case 29961
- First Aid Only First Aid Kits