Shop FIRST AID ONLY

First Aid Kit and Housing, Plastic 16 Components, 5 People Served

  • Mfr # FAO-106
  • Zoro # G1826100

product price: 
$
3.95
/ea

Key Features

Color
Blue
Housing Material
Plastic
Number of Components
16
Includes
(5) 3/4 in x 3 in Adhesive Plastic Bandages, (2) 3/4 in x 3 in Fabric Bandages, (5) 3/8 in x 1-1/2 in Junior Plastic Bandages, (3) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack
Width
3.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAO-106
Zoro #
G1826100
UPC #
092265321068
Country of Origin
United States
Item
First Aid Kit and Housing
Color
Blue
Housing Material
Plastic
Number of Components
16
Includes
(5) 3/4 in x 3 in Adhesive Plastic Bandages, (2) 3/4 in x 3 in Fabric Bandages, (5) 3/8 in x 1-1/2 in Junior Plastic Bandages, (3) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack
Number of People Served
5
Standards
OSHA Compliant
Glow-in-the-Dark
No
Unitized
Bulk
Industry Type
Healthcare
First Aid Kit Mounting Type
Portable
Waterproof
No
First Aid Kit Type
Kit
Number of Shelves
1
Features
Contains Essential First Aid Supplies for Use in the Car, Outdoors and on the Go
First Aid ANSI Kit Type
Not ANSI Compliant
Latex Content
Latex Free
Application
Home; Vehicle
Number of Pockets
0
Housing Color
Blue
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Color Coded
Not Color Coded
Includes Housing
Housing Included
Topical Medicinals Included
Neomycin Ointment, (3) BZK Wipes
Mountable
Portable
Adhesive Bandages Included
(12) Bandages
Wound Dressings Included
No Wound Dressings
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Not Water Resistant
Includes Medication
No Medication Included
ANSI Type
Not ANSI Compliant
Product Type
First Aid Kit and Housing

Dimensions

Width
3.75 in
Height
0.5 in
Depth
4.43 in
Housing Depth
4 3/4 in
Housing Height
1/2 in
Housing Width
3 3/4 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Home; Vehicle, Number of People Served 5, Number of Components 16, Number of Pockets 0, Adhesive Bandages Included (12) Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Neomycin Ointment, (3) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.