Complete Refill or Kit, Not Applicable Not Applicable, 141 Components, 25 People Served

  • Mfr # 90615

  • Zoro # G4448258


product price:  $31.89
/ea

Key Features

Color
White
Number of Components
141
Includes
(50) Plastic Bandages 1 in x 3 in, (1) First Aid Tape 1/2 in x 5 yd, (10) Triple Antibiotic Ointment Packets (12) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (10) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress 4 in x 5 in, (2) Sterile Eye Pads, (1) Eyewash 1 oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Conforming Gauze Roll 2 in, (1) Scissors, (6) Gauze Dressing Pads 3 in x 3 in, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (12) Aspirin Tablets
Width
6 in
Number of People Served
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90615
Zoro #
G4448258
UPC #
092265906159
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Depth
8 in

Details

Item
Complete Refill or Kit
Color
White
Number of Components
141
Includes
(50) Plastic Bandages 1 in x 3 in, (1) First Aid Tape 1/2 in x 5 yd, (10) Triple Antibiotic Ointment Packets (12) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (10) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress 4 in x 5 in, (2) Sterile Eye Pads, (1) Eyewash 1 oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Conforming Gauze Roll 2 in, (1) Scissors, (6) Gauze Dressing Pads 3 in x 3 in, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (12) Aspirin Tablets
Number of People Served
25
Standards
ANSI Z308.1-2015
Waterproof
No
Header
First Aid
Unitized
Bulk
Industry Type
Healthcare
Number of Shelves
0
Subject Matter
General Purpose
Glow-in-the-Dark
No
Language
English
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Mounting Type
No Mounting
Features
Sufficient to Treat 25 to More People
First Aid Kit Type
Refill
Legend Style
Text
For Use With
Mfr. No.90561-GR, 90563-GR, 90589-GR
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Wound Dressings Included
Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads
Adhesive Bandages Included
(5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages
Documentation Included
First Aid Guide
Compatible Manufacturer Part Number
90561, 90563, 90589
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Includes Medication
Medication Included
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (10) Burn Creams, (10) Hand Sanitizers, (10) Triple Antibiotic Ointments, (3) Sting Relief Wipes
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
(12) Aspirins
Tools Included
Scissors, Tweezer
Includes Housing
No Housing Included
PPE and Disposal Equipment Included
CPR Mask, (4) Nitrile Gloves
Refill Management System Included
Part Number List
ANSI Class
Class A
Color Coded
Color Coded

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 141, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.