This item is Discontinued.

First Aid Only Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case 90671

This item is Discontinued.

First Aid Only

Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (Discontinued)

Mfr # 90671
Zoro # G305695847
UPC # 92265906715
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90671
Zoro #
G305695847
UPC #
92265906715
Country of Origin
China

Dimensions

Width
3"
Height
9"
Depth
13.88"

Details

Item
First Aid Kits
Housing Material
Metal
Number of Components
254
Includes
(1) Scissors; (1) First Aid Guide; (8) Nitrile Exam Gloves; (2) 40" x 40" x 56" Triangular Sling/Bandage; (2) 4" x 5" Cold Compress; (1) 4" x 5 yd Conforming Gauze Roll; (2) 2" Conforming Gauze Roll; (4) 4" x 4" Gauze Dressing Pads; (2) 0.5" x 5 yd First
Standards
ANSI/ISEA Z308.1-2015
First Aid Kit Mounting Type
Wall
Net Weight
4 lbs
Features
For Up to 50 People—254 pieces.
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Number of People Served
50

Description

Convenient first aid kit in a metal weatherproof case. Comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class B requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.