Shop All First Aid Kits
First Aid Only
Eye Care Treatment Pack
Mfr # 91168
Zoro # G608578014
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sterile Eye Pads, (5) Hand Sanitizer Packets, Conforming Gauze Roll 4 in, Eyewash 4 oz, First Aid Tape 1/2 in x 5 yd
- Height 9 1/2 in
- Width 5 1/2 in
- Depth 3 1/2 in
- People Served 1 to 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91168
- Zoro # G608578014
- UPC # 092265911689
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 5 1/2 in |
Depth | 3 1/2 in |
Details
Includes | (2) Sterile Eye Pads, (5) Hand Sanitizer Packets, Conforming Gauze Roll 4 in, Eyewash 4 oz, First Aid Tape 1/2 in x 5 yd |
People Served | 1 to 24 |
Item | Eye Care Treatment Pack |
Product Type | Eye Care Treatment Pack |
Number of Components | 10 |
Description
Eye Care Treatment Pack, EMS/Trauma/Response, Number of Components 10, People Served 1 to 24, Height 9 1/2 in, Width 5 1/2 in, Depth 3 1/2 in, Includes (2) Sterile Eye Pads, (5) Hand Sanitizer Packets, Conforming Gauze Roll 4 in, Eyewash 4 oz, First Aid Tape 1/2 in x 5 yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Unitized CPR Kit, Nylon (469)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 12PK (1268)
- TZ CASE TZ Case AB-14 ROG Compact Makeup Case Rose Gold (AB-14 ROG)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- FIRST AID ONLY First-Aid Kit (9009TUNDRA)
- First Aid Only First Aid Kits