Shop FIRST AID ONLY

Fifty Person ANSI A+ First Aid Kit Refill, 183 Pieces

  • Mfr # 90617

  • Zoro # G201955977


product price:  $58.35
/ea

Key Features

Includes
(60) Plastic Bandages, 1" x 3"; (1) First Aid Tape, ½" x 5 yd; (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4" x 4", (12) First Aid/Burn Cream Packets, 0.9g, (1) Cold Compress, 4" x 5", (2) Sterile Eye Pads, (1) Eyewash, 1oz, (10) Hand Sanitizer Packets, 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll, 2", (1) Scissors, (6) Gauze Dressing Pads, 3" x 3", (2) Trauma Pads, 5" x 9", (1) Triangular Sling/Bandage, 40" x 40" x 56", (1) Conforming Gauze Roll, 4", (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (4) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage, 2" x 5 yd
For Use With
First Aid Onlyâ„¢ 90564, 90565, 90639
Features
For Up to 50 People
Net Weight
1.6 lbs
Number of People Served
50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90617
Zoro #
G201955977
UPC #
92265906173
Country of Origin
China

Details

Item
First Aid Kit Refills
Includes
(60) Plastic Bandages, 1" x 3"; (1) First Aid Tape, ½" x 5 yd; (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4" x 4", (12) First Aid/Burn Cream Packets, 0.9g, (1) Cold Compress, 4" x 5", (2) Sterile Eye Pads, (1) Eyewash, 1oz, (10) Hand Sanitizer Packets, 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll, 2", (1) Scissors, (6) Gauze Dressing Pads, 3" x 3", (2) Trauma Pads, 5" x 9", (1) Triangular Sling/Bandage, 40" x 40" x 56", (1) Conforming Gauze Roll, 4", (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (4) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage, 2" x 5 yd
For Use With
First Aid Onlyâ„¢ 90564, 90565, 90639
Features
For Up to 50 People
Net Weight
1.6 lbs
Number of People Served
50
Number of Components
183

Description

Convenient first aid kit refill is designed to deal with most common types of workplace injuries. Sufficient to treat 50 people. Complete refill for 50 Person Bulk ANSI A+ First Aid Kits (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.