Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 213pcs, 15.5x5.25
Mfr # 91093-021
Zoro # G106430623
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) Castille Soap Towelettes, (10) Fingertip Fabric Bandages, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Patch Plastic Bandages 1 1/2 in x 1 1/2 in, (10) Sterile Gauze Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Sterile Eyepads, (2) Tape Roll 1/2 in x 5 yd, (2) Trauma Pads 5 in x 9 in, (20) Alcohol Wipes, (20) BZK Antiseptic Towelettes, (20) Moleskin (Blister Prevention) 2 in x 2 in, (25) Adhesive Fabric Bandages 1 in x 3 in, (25) Adhesive Plastic Bandages 3/4 in x 3 in, (4) Nitrile Exam Gloves, 1 oz. Eyewash, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, Elastic Bandage Wrap 2 in x 5 yd, Elastic Bandage Wrap 3 in x 5 yd, First Aid Guide, First Aid Tape 1 in x 5 yd, Gauze Roll 2 in x 4 yd, Scissors, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
- First Aid Kit Application Offices, Restaurant, Schools
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91093-021
- Zoro # G106430623
- UPC # 92265919036
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5.25 in |
Width | 15.5 in |
Depth | 14.75 in |
Housing Width | 15 1/2 in |
Housing Depth | 14 3/4 in |
Housing Height | 5 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Office; Restaurant; School, Number of People Served 50, Number of Components 213, Number of Pockets 0, Adhesive Bandages Included (20) Moleskin, (70) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, First Aid Tape, Gauze Roll, Triangular Bandage, (2) Elastic Bandage Wraps, (2) Eye Pads, (2) Tape Rolls, (2) Trauma Pads, (20) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY First-Aid Kit (9009TUNDRA)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People 241 Piece Metal Case (FAO746000021)
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1001-RC-0103)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- First Aid Only First Aid Kits