Adhesive Bandage, Sheer, Plastic, Assorted, PK50

  • Mfr # 90332

  • Zoro # G5404962


product price:  $3.95
/pk 50, $0.08/ea

Key Features

Width
Assorted
Package Type
Box
Water Resistant/Waterproof
None
Standards
ANSI/ISEA Z308.1-2015
Bandage Color
Sheer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90332
Zoro #
G5404962
UPC #
073577903326
Country of Origin
China

Dimensions

Width
Assorted
Length
Assorted
Bandage Width
5/8 in, 3/4 in, 7/8 in, 1 in
Package Height
4 3/8 in
Package Width
1 3/8 in
Package Length
2 7/8 in
Bandage Length
2 1/4 in, 3 in

Details

Package Type
Box
Water Resistant/Waterproof
None
Standards
ANSI/ISEA Z308.1-2015
Bandage Color
Sheer
Waterproof
No
Item - Adhesive Bandages
Strip Bandages
Metal Detectable
Not Metal Detectable
Material
Plastic
Bandage Material
Plastic
Color
Sheer
For Use With
First Aid Kit
Bandages Included
50
Item
Adhesive Bandage
Industry Type
Healthcare
Includes
(10) 1 x 3 in Adhesive Bandages, (20) 3/4 x 2-1/4 in Sheer Bandages, (15) 3/4 x 3 in Sheer Bandages, (5) 7/8 x 7/8 in Sheer Bandages
Latex Content
Latex Free
Unitized
Unitized
Number of Bandages Included
50
Bandage Shape
Strip
Sterility
Sterile
Water Resistance
Water Resistant
Product Type
Strip Bandages

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 5/8 in, 3/4 in, 7/8 in, 1 in, Bandage Length 2 1/4 in, 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 2 7/8 in, Package Type Box, Package Width 1 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.