First Aid Only
First Aid First Aid Kit Refill, Cardboard, 50 Person
- Zoro #: G5405154
- Mfr #: 6095
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- First Aid Kit Type: Refill
- Includes: Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 50 Person Kit
- First Aid Kit Primary Application: General Purpose
- First Aid Kit Application: Industrial
- First Aid Kit ANSI Standards: ANSI Z308.1-2009
- Unitized: No
- Case Material: Cardboard
- First Aid Kit Mounting Type: No Mounting
$40.26
Subtotal: $40.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
First Aid Only #6095 Specifications
- Zoro #: G5405154
- Mfr #: 6095
- UPC #: 738743060950
- First Aid Kit Type: Refill
- Includes: Complete ANSI Compliant Refill, All Required Items, Recommended Supplies, Fills A 50 Person Kit
- First Aid Kit Primary Application: General Purpose
- First Aid Kit Application: Industrial
- First Aid Kit ANSI Standards: ANSI Z308.1-2009
- Unitized: No
- Case Material: Cardboard
- First Aid Kit Mounting Type: No Mounting
- Height: 10 in
- Number of Shelves: 0
- Width: 3 in
- Depth: 10 in
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: I
- People Served: 50
- People Served Per Kit: 50
- Number of Components: 165
- Item: First Aid Kit Refill
- Industry Type: Healthcare
- Kit Type: First Aid
- Color Code: No
- Latex Content: Latex Free
- People Served per Kit: 50
- Product Type: First Aid Kit Refill
- ANSI Standard: ANSI Z308.1-2009
- Country of Origin (subject to change): United States
Description
First Aid Kit Refill, Refill, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 50, Case Material Cardboard, First Aid Kit Mounting Type No Mounting, Height 10 in, Width 3 in, Depth 10 in, Waterproof No, First Aid Kit Application Industrial, Number of Components 165, Number of Shelves 0, White, ANSI Z308.1-2009, First Aid ANSI Kit Type I
Reviews of First Aid Only #6095
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRST AID ONLY CPR and Sprains Treatment Pack 91165
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person 3JNA7
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK25 FAE-3010
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box FAE-3000
- FIRST AID ONLY ANSI Compliant First Aid Kit Refill for 16 Unit First Aid Kit, Exam Gloves, PK4, 4PK 21-026-001
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person FAO-110
- FIRST AID ONLY SmartCompliance RetroFit Grids, 50 Perso 91123
- FIRST AID ONLY Trauma Backpack Pro Kit 91266
- FIRST AID ONLY First Aid Kit, 24U Metal 59971
- ADVENTURE MEDICAL Adventure Medical Kits Trauma Pak III 2064-0298
- ORION Daytripper First Aid Kit - Soft Case 942
- First Aid Only First Aid Kits