First Aid Only

First Aid Kit, 25 People Served, 3" W, 7" H

First Aid Only First Aid Kit, 25 People Served, 3" W, 7" H 91335
Hover or click to zoom Tap to zoom
Key Features
  • First Aid Kit Application: Workplace
  • Unitized: No
  • Standards: ANSI
  • Case Material: Plastic
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: II
See full product details
$40.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

First Aid Only #91335 Specifications

  • First Aid Kit Application: Workplace
  • Unitized: No
  • Standards: ANSI
  • Case Material: Plastic
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: II
  • Number of Components: 131
  • Item: First Aid Kit
  • Color Code: White
  • People Served per Kit: 25
  • Product Type: First Aid Kit
  • Class: Class A
  • ANSI Standard: ANSI Z308.1-2021
  • Country of Origin (subject to change): United States

Description

First Aid Kit, Kit, Unitized No, People Served per Kit 25, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 7 in, Width 3 in, Depth 10 in, Waterproof No, First Aid Kit Application Workplace, Number of Components 131, White, ANSI Z308.1-2021, Class A, First Aid ANSI Kit Type Type III

Reviews of First Aid Only #91335

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.