This item is Discontinued.

First Aid Only First Aid Kit and Housing, Metal 279 Components, 50 People Served 90673

This item is Discontinued.

First Aid Only

First Aid Kit and Housing, Metal 279 Components, 50 People Served (Discontinued)

Mfr # 90673
Zoro # G4161416
UPC # 092265906739
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90673
Zoro #
G4161416
UPC #
092265906739
Country of Origin
United States
Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
279
Includes
(40) Alcohol Wipes, (1) Scissors, (1) Tweezers, (12) Aspirin Tablets, (2) Cold Compress 4 in x 5 in, (1) First Aid Guide, (20) Burn Cream Packets, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Elastic Bandage 2 in x 5yd (2) Eyewash 4 oz and Sterile Eye Cup, (100) Plastic Bandages 1 in x 3 in, (1) CPR Mask with One Way Valve, (10) Hand Sanitizer Packets 0.9g, (1) Burn Dressing 4 in x 4 in, (10) Povidone-Iodine Wipes, (12) Antacid Tablets, (20) Triple Antibiotic Ointment Packets, (2) Eye Pads and (2) Adhesive Strips, (4) Knuckle Bandages, (5) Fingertip Bandages, (2) Conforming Gauze Roll 4 in, (2) Trauma Pads 5 in x 9 in, (2) First Aid Tape 1/2 in x 5 yd, (12) Gauze Pads 4 in x 4 in, (4) Nitrile Exam Gloves
Number of People Served
50
Standards
ANSI Z308.1-2015
Material
metal
Waterproof
No
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Header
First Aid
Glow-in-the-Dark
No
First Aid Kit Primary Application
Specialty
Case Material
Metal
Kit Type
Bulk
Language
English
Features
Sufficient to Treat 50 to More People
First Aid Kit Application
Vehicle
First Aid Kit Type
Kit
Number of Shelves
2
First Aid Kit Mounting Type
Portable, Wall Mount
Subject Matter
General Purpose
Industry Type
Healthcare
Unitized
Bulk
People Served Per Kit
50
Legend Style
Text
Latex Content
Latex Free
People Served
50
Color Code
Yes
First Aid ANSI Kit Type
III
Number of Pockets
0
Application
Vehicle
People Served per Kit
50
Product Type
First Aid Kit and Housing
ANSI Standard
ANSI Z308.1-2015
Class
Class A
Includes Medication
No Medication Included
Wound Dressings Included
No Wound Dressings
Mountable
Portable, Wall Mount
Color Code System
Yes
ANSI Class
Class A
Housing Color
White
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Documentation Included
First Aid Guide
Water Resistance
Not Water Resistant
Adhesive Bandages Included
No Adhesive Bandages
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Includes Housing
Housing Included
Topical Medicinals Included
No Topical Medicinals
Color Coded
Color Coded
ANSI Type
Type III

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 50, Number of Components 279, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.